Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Brushed Nickel (Handles Sold Separately)
Siderna® Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Brushed Nickel (Handles Sold Separately)
Frequently Purchased Together
Product Details
- Spout features hidden water efficient, laminar flow aerator
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- MUST ORDER HANDLES SEPARATELY
- Ceramic cartridge
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 8-1/2 in
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 2-11/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-19/50 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes