Handle Set in Brilliance® Brushed Nickel
Handle Set in Brilliance® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- Handle kit assembly: Includes handle pair for LHP faucets
- Handles secure to valves with rare earth magnets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Siderna® 65881LF
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Depth:
- 3-3/50 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Industrial, Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb