Single Function Body Spray in Luxe Gold
Essential™ Single Function Body Spray in Luxe Gold
Frequently Purchased Together
Product Details
- Surface mount
- Body spray has 30° up and down spray adjustment
- 1/2 in. rough-in
- Finished spray face
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1.75 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2 in
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- Male Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Surface Mount
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Maximum Height:
- 2-11/25 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.91 lb
- Width:
- 2-7/16 in