Single Function Showerhead in Brushed Nickel
Essential™ Single Function Showerhead in Brushed Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- Finished spray face
- 8 in. single-function raincan showerhead
- Intended for overhead raincan orientation only
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-14/25 in
- EPA Compliant:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 7-11/16 in
- Maximum Height:
- 7-69/100 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.6 lb
- Width:
- 7-11/16 in