Single Function Showerhead in Brushed Nickel
Single Function Showerhead in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 8" single-function raincan showerhead
- Solid brass construction
- Finished spray face
- Intended for overhead raincan orientation only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-22/25 in
- Diameter:
- 7-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 2-63/100 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No