Single Function Showerhead in Polished Nickel
Single Function Showerhead in Polished Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- Finished spray face
- 11" single-function raincan showerhead
- Finish guaranteed not to tarnish or corrode
- Solid brass construction, exposed pop-up drain without overflow
- Intended for overhead raincan orientation only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 11 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 4 in
- Length:
- 4 in
- Maximum Height:
- 4 in
- Shape:
- Round
- Shower Arm Reach:
- 4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 5.25 lb