Soap Dispenser Nut in Black
Soap Dispenser Nut in Black
Frequently Purchased Together
Product Details
- Lock nuts
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Nuts
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.027 lb
- Width:
- 1-1/2 in