Solna Escutcheon Plate for Kitchen Faucet in Matte Black

Part #DRP71451BL  |  Item #4332717  |  Manufacturer Part #RP71451BL

$82.80 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 8" on center

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Solna

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-1/2 in

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 11/25 in

IAPMO Listed: Yes

Length: 10-1/2 in

Material: Zinc

Maximum Height: 11/25 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 1.2

Width: 10 in