Solna Escutcheon Plate in Polished Chrome

Part #DRP71451PC  |  Item #4332772  |  Manufacturer Part #RP71451PC

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 8" on center

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Solna

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 11/25 in

IAPMO Listed: No

Length: 10-1/2 in

Material: Zinc

Maximum Height: 11/25 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 1.45

Width: 10 in