DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3” deck thickness
  • Comes standard with fittings
  • Dual-jointed articulating arm with semi-flexible hose
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • MagneDock® Technology – magnetic docking system
  • Overall height varies with arm position: Maximum 21 1/2"
  • SmartTouch® Technology with TempID™ – tap on/off functiolity with temperature indicating LED light
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream

Brizo Solna® Single Handle Pull Down Kitchen Faucet in Matte Black

D64221LFBL

Manufacturer Part #: 64221LF-BL

Color/Finish

Matte Black

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
Battery Size
AA
Battery Type
Alkaline
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Diamond Coated Ceramic Disc
Collection
Solna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
4-13/100 in
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
21-1/16 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Diamond Coated Ceramic Disc
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Zinc
Handle Type
Lever
Height
21-1/2 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Zinc
Maximum Height
21-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
21-1/2 in
Spout Reach
10-5/8 in
Spout Swivel
360°
Spout Type
Articulated, Swivel
Trim Only
No
Type
Faucet
Weight
6.742

Print