DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Hidden pull-down wand
  • MagneDock® Technology – magnetic docking system
  • SmartTouch® Technology with TempID™ – tap on/off functiolity with temperature indicating LED light
  • Spout swivels 360°
  • Two-function pull-down wand: spray and stream

Brizo Solna® Single Handle Pull Down Kitchen Faucet in Stainless

D64020LFSS

Manufacturer Part #: 64020LF-SS

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
Battery Size
AA
Battery Type
Alkaline
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Solna®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
9-3/100 in
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16-3/32 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Zinc
Handle Type
Lever
Height
13-31/100 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Zinc
Maximum Height
13-31/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Height
16-9/100 in
Spout Reach
9-9/100 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Type
Faucet
Weight
7.47

Print