Deck Mount Bathroom Sink Faucet with Single Lever Handle and Rigid Spout in Polished Chrome

You last purchased this on
 
Brizo

Sotria™ Deck Mount Bathroom Sink Faucet with Single Lever Handle and Rigid Spout in Polished Chrome

  • Fast #
  • Part #D65051LFPCECO
  • Item #7111153
  • Manufacturer Part #65051LF-PC-ECO
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Sotria™ Deck Mount Bathroom Sink Faucet with Single Lever Handle and Rigid Spout in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-59/100 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-31/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Height:
5-31/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3-33/100 in
Spout Reach:
5-59/100 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
3.1 lb