Brizo

Sotria™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

Part #DT60950BL  |  Manufacturer Part #T60950-BL

Color/Finish: Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diverter trim
  • 3 individual positions, 3 shared positions
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • MUST ORDER ROUGH SEPARATELY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Sotria™

Color Finish: Matte Black

Color Finish Category: Blacks

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Weight: 3.5