Single Lever Handle Floor Mount Filler in Luxe Nickel Trim Only
Sotria™ Single Lever Handle Floor Mount Filler in Luxe Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- High flow ceramic mixing cartridge
- Floor mounted 1-hole installation
- 60" - 82” stretchable, finished metal hose
- Auto resetting diverter
- Includes single-function H2Okinetic® handshower
- Indexing handshower holder
- Single lever handle with hot and cold indicators
- 12 gpm @ 60 psi, 46 L/min @ 414 kPa with R70100-WS
- 14.5 gpm @ 60 psi, 55 L/min @ 414 kPa with R70100
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 14-17/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 38-97/100 in
- Maximum Height:
- 38-97/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 39 in
- Spout Reach:
- 11-11/16 in
- Spout Type:
- Built-In, Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 33 lb
- Width:
- 8 in