Stopper Assembly in Brilliance Brushed Bronze
Stopper Assembly in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Brizo toe-operated bath waste assembly
- 5/16" - 18 thread size
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Deck Plate Included:
- No
- Depth:
- 1-11/50 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 2-19/100 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 2-19/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.428 lb