This product requires certification to purchase.

Thermostatic Valve Trim Handle Kit in Brilliance® Luxe Gold

You last purchased this on
 
Brizo

Thermostatic Valve Trim Handle Kit in Brilliance® Luxe Gold

  • Fast #
  • Part #DHL6634GL
  • Item #7211510
  • Manufacturer Part #HL6634-GL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Thermostatic Valve Trim Handle Kit in Brilliance® Luxe Gold

  • Fast #
  • Part #DHL6634GL
  • Item #7211510
  • Manufacturer Part #HL6634-GL
5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6 PT: 1566
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Handle Material:
Zinc
Handle Type:
Lever
Height:
3 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No