Thermostatic Valve Trim with Single Lever Handle in Luxe Nickel
Thermostatic Valve Trim with Single Lever Handle in Luxe Nickel
Frequently Purchased Together
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-47/50 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No