Toe Operated Waste Plug Brilliance Brushed Bronze
Toe Operated Waste Plug Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 1/2" - 11 1/2" NPSM
- Toe-operated
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Faucet Type:
- Tub and Shower Faucet
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.2 lb