Brizo

Traditional® 2.5 gpm Thermostatic Universal Tub and Shower in Venetian Bronze (Trim Only)

Part #DT60410RB  |  Manufacturer Part #T60410-RB

Color/Finish: Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 9" single-function raincan showerhead; 1.75 gpm models Watersense certified
  • 16" decorative, solid brass shower arm
  • 7" pull-up diverter tub spout
  • RP74785 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASSE Standards: ASSE 1016

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Thermostatic

Collection: Traditional®

Depth: 21-19/100 in

Faucet Connection: IPS

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Thermostatic

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 12-33/50 in

IAPMO Listed: Yes

Maximum Height: 12-33/50 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Sink Material: Brass

Spout Reach: 7 in

Spout Type: Pull Up Diverter

Spray Type: Full

Trim Only: Yes

Tub Spout Reach: 7 in

Tub Spout Type: Diverter

Type: Faucet

WaterSense Labeled: Yes