DESCRIPTION

  • DIAMOND™ Seal Technology
  • Works with RO systems, filtered water systems, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360˚
  • Air gap included
  • Accommodates up to 4" deck thickness (2 3/4" with air gap)
  • Integrated supply tubes

Brizo Traditional® in Polished Nickel Cold Only Water Dispenser

D61310LFPN

Manufacturer Part #: 61310LF-PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Traditional®
Depth
6-3/4 in
Dispenser Only
Yes
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
9-7/64 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
9-9/100 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Deck Thickness
2-3/4 in
Maximum Height
9-9/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
Yes
Side Spray
No
Spout Reach
5 in
Spout Swivel
360°
Spout Type
Standard, Swivel
Trim Only
No
Type
Faucet
UL Listed
No
Weight
3.25
Width
2-19/32 in

Print