DESCRIPTION

  • 1-hole installation
  • Accommodates up to 4" deck thickness (2 3/4" with air gap)
  • Air gap included
  • DIAMOND™ Seal Technology
  • Integrated supply tubes
  • Spout swivels 360˚
  • Works with RO systems, filtered water systems, or as a cold water tap

Brizo Traditional® in Stainless Cold Only Water Dispenser

D61310LFSS

Manufacturer Part #: 61310LF-SS

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
6-3/4 in
Dispenser Only
Yes
Dispenser Type
Cold Only
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
9-7/64 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
9-9/100 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Deck Thickness
2-3/4 in
Maximum Height
9-9/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
Yes
Spout Height
6-51/64 in
Spout Reach
5 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Type
Faucet
UL Listed
No
Weight
3.25
Width
2-19/32 in

Print