Brizo

Traditional Series 24 in. Towel Bar in Brushed Bronze

Part #D69525BZ  |  Manufacturer Part #69525-BZ

Color/Finish: Brilliance Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • 24" long
  • 2-1/2" diameter flange

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Traditional Series

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Handle Material: Zinc

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Maximum Height: 3-19/50 in

Mount Type: Wall

Number of Bars: 2

Projection: 6 in

Side Spray: No

Type: Accessory

Weight: 3.15