DESCRIPTION

  • Coordites beautifully with Brizo "Classic" and "Belle" collections
  • 2-1/2" diameter flange

Brizo Traditional Series Wall Mount Toilet Tissue Holder in Brilliance Brushed Bronze

D69550BZ

Manufacturer Part #: 69550-BZ

Color/Finish

Brilliance® Brushed Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Traditional Series
Depth
3-63/100 in
Handle Material
Zinc
Height
2-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
2-11/25 in
Pivoting
No
Side Spray
No
Type
Accessory
Weight
1.595
Width
3-5/8 in

Print