DESCRIPTION

  • 1/2" NPT threads
  • Features finished spray face
  • Surface mount
  • 1/2" rough-in flows 2 gpm @ 80 psi

Brizo Traditional® Shower Arm and Flange Venetian Bronze

DRP54168RB

Manufacturer Part #: RP54168RB

Color/Finish

Venetian Bronze

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Depth
16 in
End Connections
NPT
Faucet Mount
Shower Arm Mount
Faucet Part Type
Shower Arm and Flange
Handle Material
Brass
Height
1/2 in
Maximum Height
1/2 in
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Weight
1.36

Print

DOCUMENTS