Brizo

Traditional® Traditional Tub Spout with Pull-up Diverter in Brilliance Brushed Nickel

Part #DRP49094BN  |  Manufacturer Part #RP49094BN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pull-up diverter tub spout
  • 7" long
  • Solid brass construction

Specifications

ADA Compliant: No

Collection: Traditional®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

Faucet Mount: Tub Mount

Faucet Part Type: Tub Spout

Handle Material: Brass

Height: 2 in

Material: Brass

Maximum Height: 3-19/100 in

NSF Certified: No

Side Spray: No

Spout Type: Diverter

Type: Faucet

WaterSense Labeled: No

Weight: 2.445