Two Lever Handle Floor Mount Filler in Brilliance Brushed Bronze Trim Only
Traditional® Two Lever Handle Floor Mount Filler in Brilliance Brushed Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- High flow ceramic control valves
- Floor, deck or wall mounted 2-hole installation
- 10 gpm @ 60 psi, 38 L/min @ 414 kPa for floor mount installation with R70200-WS
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for wall mount or deck mount installation
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200
- Handshower cradle rotates 90 degrees in either direction
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Traditional®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 11-31/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 12 gpm
- Handle Type:
- Lever
- Height:
- 10-63/100 in
- Material:
- Brass
- Maximum Height:
- 10-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 4.15 lb