DESCRIPTION

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 5 1/2" overall height
  • 13-ounce bottle
  • Refillable from above the deck

Brizo Tresa® 5-15/16 in. 13 oz Kitchen Soap Dispenser in Polished Chrome

DRP61024PC

Manufacturer Part #: RP61024PC

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Collection
Tresa®
Depth
5-3/50 in
GSA Approved
No
Handle Material
Brass
Height
2 in
IAPMO Listed
No
Installation Type
Deck Mount
Maximum Height
3-1/2 in
Side Spray
No
Spout Reach
2-21/32 in
Spout Swivel
360°
Spout Type
Swivel
Type
Accessory
Weight
2.28
Width
3-29/32 in

Print

DOCUMENTS