Escutcheon Deck Plate in Venetian Bronze
Tresa Escutcheon Deck Plate in Venetian Bronze
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 8" on center
Specifications
- Collection:
- Tresa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10 in
- NSF Certified:
- No
- Width:
- 10 in