Single Handle Kitchen Faucet in Venetian Bronze
Tresa Single Handle Kitchen Faucet in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Euro-motion Diamond™ Valve with InnoFlex® waterways
- Includes matching side sprayer
- 2-hole installation
- Accommodates up to 3" deck thickness
- Comes with standard fittings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 11-13/100 in
- Faucet Connection:
- PEX
- Faucet Height:
- 13-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 13-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 13-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-19/100 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 11.222 lb
- Width:
- 4-3/4 in