Spray and Hose Assembly in Venetian Bronze
Tresa Spray and Hose Assembly in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tresa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.35 lb