Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

You last purchased this on
 
Brizo

Tresa® Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa® Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)

  • Fast #
  • Part #DT67438BN
  • Item #3628953
  • Manufacturer Part #T67438-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4-hole installation
  • Overall height = 8 1/2", spout outlet to deck = 5", spout reach = 9"
  • Slip-on spout
  • Trim only, must order rough R64707 separately
  • 60" - 82" stretchable, finished metal hose
  • Accommodates up to 2 1/2" deck thickness
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Tresa®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Cross
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
1-1/2 in
Trim Only:
Yes
Tub Spout Reach:
11-1/8 in
WaterSense Labeled:
Yes
Weight:
7.55 lb