Two Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
Tresa® Two Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- 9" single-function raincan showerhead
- 16" decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tresa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 21-19/100 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Shower Arm Reach:
- 16-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 9-3/8 in