Tresa Two Handle Thermostatic Shower Faucet Trim in Brilliance Brushed Nickel

Part #DT60210BN25  |  Item #7543187  |  Manufacturer Part #T60210-BN-2.5

$671.76 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Brizo Tresa Two Handle Thermostatic Shower Faucet Trim in Brilliance Brushed Nickel /$671.76

Product Details

  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 9" single-function raincan showerhead
  • 16" decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Tresa

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 21-19/100 in

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Handle Material: Brass

Handle Type: Lever

Height: 10-1/2 in

Material: Brass

Maximum Height: 10-1/2 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 9-3/8 in

Product Type: Faucet

Shape: Round

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: Full Body

Trim Only: Yes

WaterSense Labeled: No

Weight: 6.63

Width: 9-3/8 in