Trip Lever in Chrome
Trip Lever in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts on side of tank
- 1 9/16" diameter flange
- Coordites beautifully with Brizo "Classic" and "Belle" collections
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-11/25 in
- Fits Pipe Size:
- 1-9/16 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3 in
- Installation Type:
- Side Mount
- Length:
- 6-1/2 in
- Maximum Height:
- 3 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb