Trip Lever in Venetian Bronze

Part #D69561RB  |  Item #2235310  |  Manufacturer Part #69561-RB

$84.00 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Coordites beautifully with Brizo "Classic" and "Belle" collections
  • Mounts on front of tank
  • 1 9/16" diameter flange
  • Finish guaranteed not to tarnish or corrode

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1-11/25 in

Diameter: 3 in

Handle Material: Zinc

Handle Type: Trip Lever

Height: 3 in

Installation Type: Front Mount

Length: 3 in

Material: Zinc

Maximum Height: 3 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 0.957