Trip Lever in Venetian Bronze
Trip Lever in Venetian Bronze
Product Details
Product Details
- Coordites beautifully with Brizo "Classic" and "Belle" collections
- Mounts on side of tank
- 1 9/16" diameter flange
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-11/25 in
- Diameter:
- 3 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 3 in
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No