Venuto® Single Handle Pull Down Kitchen Faucet in Chrome

Part #D63070LFPC  |  Item #3910369  |  Manufacturer Part #63070LF-PC

$521.28 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Venuto®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Embedded Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/8 in

Spout Reach: 9-1/2 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated Stream, Spray]

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 9.89

Width: 6 in