2 Robe Hook in Venetian Bronze
Vesi 2 Robe Hook in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-5/8 in
- Material:
- Brass
- Maximum Height:
- 2-81/100 in
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-81/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1 lb