3-Hole Deck Mount Curve Roman Tub Faucet Trim with Double Lever Handle in Polished Chrome
Vesi 3-Hole Deck Mount Curve Roman Tub Faucet Trim with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall height = 6 3/4", spout outlet to deck = 4", spout reach = 9"
- Accommodates up to 2 1/2" deck thickness
- 3-hole installation
- Trim only, must order rough R62707 separately
- Above deck adjustability and top-down tightening
- Ceramic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vesi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-9/100 in
- Faucet Center Size:
- 11 in -16 in
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 18.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Height:
- 6-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-3/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No
- Weight:
- 10.6 lb
- Width:
- 12 in