End Valve Assembly for 65340LF Valve
Vesi End Valve Assembly for 65340LF Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 65340LF Valve
- Collection:
- Vesi
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 12 in
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb