13 in. Shower Arm and Flange in Polished Chrome
Vettis 13 in. Shower Arm and Flange in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Vettis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 13 in
- WaterSense Labeled:
- No
- Width:
- 2-7/8 in