Multi Function Hand Shower in Luxe Nickel
Vettis® Multi Function Hand Shower in Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-function handshower: H2Okinetic® Spray, Massage Spray and Pause
- 27 13/16" long slide bar
- H2Okinetic® Technology with self-cleaning spray holes
- ADA compliance applies to RP92007 handshower only
- Slidebar with integrated hose connection
- 60" - 82" stretchable finished metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-13/100 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 32-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 10-13/16 in
- Maximum Height:
- 32-1/4 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- WaterSense Labeled:
- Yes
- Weight:
- 6.9 lb