Single Handle Monoblock Bathroom Sink Faucet in Luxe Nickel
Vettis® Single Handle Monoblock Bathroom Sink Faucet in Luxe Nickel
Frequently Purchased Together
Product Details
- 1-hole installation
- Accommodates up to 3" deck thickness
- Open-flow spout
- Metal pop-up drain included
- Optional red/blue temperature indicating glide ring
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 8-3/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-22/25 in
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-22/25 in
- Spout Reach:
- 6-22/25 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 7.5 lb