Two Handle Wall Mount Tub Filler in Chrome
Vettis® Two Handle Wall Mount Tub Filler in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass construction
- High flow ceramic control valves
- 3-hole wall mount installation
- RP92777 extension kit available
- MUST ORDER ROUGH SEPARATELY
- Tub drain not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 12-11/25 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-22/25 in
- Maximum Height:
- 2-22/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 11-19/50 in
- Spout Type:
- Standard
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-3/8 in
- WaterSense Labeled:
- No
- Weight:
- 7.294 lb
- Width:
- 15-1/4 in