1.6 gpm Body Spray Trim in Brilliance Brushed Nickel (Trim Only)
1.6 gpm Body Spray Trim in Brilliance Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjust spray vertically and horizontally
- Features water-efficient H2Okinetic(TM) technology
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.6 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-22/25 in
- Faucet Connection:
- OD Inlet
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 1-7/8 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 3-3/4 in