18 in. Towel Bar in Polished Nickel
Virage® 18 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-17/50 in
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 3-21/64 in