2 gpm Thermostatic Shower Trim in Brilliance Brushed Bronze (Trim Only)
Virage® 2 gpm Thermostatic Shower Trim in Brilliance Brushed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- 5 1/2" decorative solid brass construction shower arm
- For use with MultiChoice® Universal Rough
- RP74785 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 9-69/100 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Thermostatic Mixing Valve
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 10-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Maximum Height:
- 10-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-1/2 in
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-3/4 in
- Spray Type:
- H2Okinetic®
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 6.82 lb
- Width:
- 7-1/2 in