Single Function Showerhead in Luxe Gold

You last purchased this on
 
Brizo

Virage® Single Function Showerhead in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Single Function Showerhead in Luxe Gold

  • Fast #
  • Part #D81330GL
  • Item #7561714
  • Manufacturer Part #81330-GL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finished spray face
  • 8 in. H2Okinetic® single function raincan showerhead
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
3-3/4 in
IAPMO Listed -:
No
Length:
8 in
NSF Certified:
No
Pressure - High:
80
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Width:
8 in