Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Brizo

Virage® Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D65030LFPC
  • Item #7426991
  • Manufacturer Part #65030LF-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-hole installation
  • Ceramic cartridge
  • Hidden water-efficient, laminar flow aerator
  • Must order drain separately; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix. See current price book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Optional red/blue temperature indicating glide ring
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Virage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-19/100 in
Drain Included:
No
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Height:
7-3/50 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-1/4 in
Spout Reach:
5-5/8 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
3.82 lb