Single Handle Thermostatic Valve Trim in Venetian Bronze
Virage® Single Handle Thermostatic Valve Trim in Venetian Bronze
Frequently Purchased Together
Product Details
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
- For use with MultiChoice® Universal Rough
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Maximum Height:
- 7-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 4 lb